Robern M Series 30 x 20 x 4-5/8 in. Top Cabinet with Left Hinge RMC2030D4L

DESCRIPTION

  • A dedicated razor holder and adjustable shelves house small items such as eyeglasses, contact lens cases and cosmetics
  • Find the light from within with an interior light that turns on when the door is opened and automatically turns off when closed
  • Keep small metal implements neatly arranged and close at hand on the self-mounted magnetic strip and included with all cabinets except for 12" width electric model
  • Offering secure storage for personal items and other valuables, this safety lock box also keeps medicines out of the reach of children and not available for the tri-view or three door cabinets
  • Prevent steamy reflections with a timer-enabled electronic defogger and the illuminated and door-mounted on/off switch allows for one-touch control
  • Program the external LED to automatically provide nighttime illumination in 12-hour increments
  • These cabinets are constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior

Robern M Series 30 x 20 x 4-5/8 in. Top Cabinet with Left Hinge

RMC2030D4L

Glass Type:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
M Series
Depth
4 in
Glass Type
Beveled, Flat
Height
30 in
IAPMO Listed
No
Installation Type
Recessed Mount, Surface Mount
Material
Anodized Aluminum, Glass
Width
19-1/4 in

Starting at
$846.16
EACH
  • QUANTITY