DESCRIPTION

Robern Safeseal™ 30 x 24 x 4 in. Mirror Framed Medicine Cabinet

RDC2430D4MGSN

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Safeseal™
Color Finish
White
Color Finish Category
Whites
Depth
4 in
Height
30 in
IAPMO Listed
No
Material
Aluminum
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1057.91
EACH
  • QUANTITY