DESCRIPTION
- Clip-on 170° hinges make installation exceptionally easy and provide plenty of clearance when the door is open
- Configure the interior of your cabinet to accommodate essential items of varying heights
- Constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
- Interior LED illumination that turns on and off with the exterior task lights
- Invisible speakers with OM audio technology for a quality sound experience
- Magnetic storage strip for convenient access to small metal implements and to simplify your daily routine
- One-touch task lighting for your best look with smooth and continuous dimming
- Positionable magnifying mirror
- Power when and where you need it most with the added benefit of an integrated electrical outlets and USB ports
Robern AiO® 30 x 30 x 4-5/8 in. Double Door Mirror Medicine Cabinet with LED
RAC3030D4P2LA
Glass Type:
SPECIFICATIONS
- CARB OTC LEED Compliant
- No
- Collection
- AiO®
- Depth
- 4 in
- Glass Type
- Mirror, Plain
- Height
- 30 in
- IAPMO Listed
- No
- Installation Type
- Recessed Mount, Surface Mount
- Material
- Anodized Aluminum, Glass
- UL Listed
- UL 962
- Width
- 29-1/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday