31 in x 22 in Single Bowl Glass Vanity Top in White
31 in x 22 in Single Bowl Glass Vanity Top in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed -:
- No
- Length:
- 31 in
- Material:
- Glass
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Size:
- 31 in x 22 in
- Width:
- 22 in