DESCRIPTION

  • 1/2" beveled mirrored door
  • Overall size: 23 1/4" W x 34" H
  • Rough opening: 22 1/2" W x 29 1/4" H

Robern PL Series 34 x 23-1/4 x 4-5/8 in. Single Door Mirror Medicine Cabinet

RPLM2434BA

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
PL Series
Color Finish
Black
Color Finish Category
Blacks
Depth
4-5/8 in
Glass Type
Beveled
Height
34 in
IAPMO Listed
No
Installation Type
Recessed Mount, Surface Mount
Material
Aluminum
Width
23-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS