DESCRIPTION

  • 1/2" beveled or plain mirrored door
  • 4" depth
  • Door opening angle: 100°
  • Mirrored interior doors and cabinet
  • Overall Width: 36"
  • Rust-free aluminum construction
  • SAFESEAL® gasket frame
  • Size: 35 1/4" W x 29 1/4H"
  • Three adjustable glass shelves
  • Three-way adjustable concealed hinge systems

Robern SafeSeal® 36 x 30 in. 3-Door Cabinet

RPLM3630B

Color Finish

 

SPECIFICATIONS

Collection
SafeSeal®
Color Finish
Black
Color Finish Category
Blacks
Depth
4 in
Height
30 in
Installation Type
Recessed Mount, Surface Mount
Material
Aluminum
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY