Robern PL Series 38-5/8 in. Flat Mirror Door Cabinet RPLM2040WLE

DESCRIPTION

  • Configure the interior of your cabinet to accommodate essential items of varying heights from your electric toothbrush to your favorite fragrance and cantilever shelf system features adjustable shelves and concealed adjustment holes for a custom-built appearance
  • Electrical components are ETL/UL certified for damp locations
  • In-cabinet outlet provides 110-volt power for items such as electric razors and toothbrushes and electric option includes one 15A 110VAC duplex outlet
  • Mirrored interior simplifies your styling routine - access your personal items and use the mirror at the same time
  • Offering secure storage for personal items and other valuables, this safety lock box also keeps medicines out of the reach of children and not available for the tri-view or three door cabinets
  • These cabinets are constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
  • This mirror offers 2x magnification

Robern PL Series 38-5/8 in. Flat Mirror Door Cabinet

RPLM2040WLE

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
PL Series
Color Finish
White
Color Finish Category
Whites
Depth
4 in
Glass Type
Mirror
Height
39-3/8 in
IAPMO Listed
No
Installation Type
Recessed Mount
Material
Aluminum, Glass
Width
19-1/4 in

Starting at
$761.46
EACH
  • QUANTITY