Robern M Series 39-3/8 x 23-1/4 x 6-5/8 in. Top Cabinet with Left Hinge RMC2440D6L

DESCRIPTION

  • A dedicated razor holder and adjustable shelves house small items such as eyeglasses, contact lens cases and cosmetics
  • Find the light from within with an interior light that turns on when the door is opened and automatically turns off when closed
  • Keep small metal implements neatly arranged and close at hand on the self-mounted magnetic strip and included with all cabinets except for 12" width electric model
  • Offering secure storage for personal items and other valuables, this safety lock box also keeps medicines out of the reach of children and not available for the tri-view or three door cabinets
  • Prevent steamy reflections with a timer-enabled electronic defogger and the illuminated and door-mounted on/off switch allows for one-touch control
  • Program the external LED to automatically provide nighttime illumination in 12-hour increments
  • These cabinets are constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior

Robern M Series 39-3/8 x 23-1/4 x 6-5/8 in. Top Cabinet with Left Hinge

RMC2440D6L

Glass Type:

Flat Plain

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
M Series
Depth
6 in
Glass Type
Flat Plain
Height
39-3/8 in
IAPMO Listed
No
Installation Type
Semi-Recessed Mount
Material
Glass, Satin Anodized Aluminum
Width
23-1/4 in

Starting at
$1312.01
EACH
  • QUANTITY