4 in. Mirrored Surface Mount Side Kit in White

You last purchased this on
 
Robern

4 in. Mirrored Surface Mount Side Kit in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Robern

4 in. Mirrored Surface Mount Side Kit in White

  • Fast #
  • Part #RMSMK30D4W
  • Item #4811351
  • Manufacturer Part #MSMK30D4W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White
Height:
30 in
Width:
4 in