DESCRIPTION

  • 19 1/4" width, 3" height
  • 4 bulbs for MP/MT cabinets
  • Is custom molded and lightweight
  • UL Listed for Damp Locations

Robern 4-Light Bathroom Vanity Strip

RMTL20T

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
Height
3 in
IAPMO Listed
No
Material
Aluminum

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY