DESCRIPTION

Robern 40 in. Flat Plain Electric Cabinet

RPLM2440WLE

Width:

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Depth
4 in
Height
40 in
Installation Type
Recessed Mount
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$803.81
EACH
  • QUANTITY