DESCRIPTION

Robern 40 in. Flat Plain Electric Cabinet

RPLM2440WRE

Width:

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Depth
4 in
Height
40 in
Installation Type
Recessed Mount
IsAcceptableImage
Width
24 in

Starting at
$803.81
EACH
  • QUANTITY