DESCRIPTION

Robern 40 x 12 in. Mirror Cabinet with Right Hand Door

RMC1240D6FBR

Glass Type:

SPECIFICATIONS

Color Finish
Silver
Color Finish Category
Silver Tones
Depth
6 in
Glass Type
Beveled
Height
40 in
Installation Type
Recessed Mount, Surface Mount
Material
Anodized Aluminum
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY