40 x 12 x 4-5/8 in. Flat and Plain Glass Top Cabinet with Left Hinge
M Series 40 x 12 x 4-5/8 in. Flat and Plain Glass Top Cabinet with Left Hinge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quiet close Safeseal® gasket
- Mirrored interior with 4 adjustable glass shelves
- Modular cabinet - build arrays with lighting and cabinets to suit
- Can be recessed or surface mounted (surface mounting kit required)
- Includes installation hardware for recess mounting
- Includes magnetic tool holder, razor/phone holder and 3 tier tray
Specifications
- CARB OTC LEED Compliant:
- No
- Coating:
- Anodized
- Collection:
- M Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Mirror
- Depth:
- 4-5/8 in
- Glass Type:
- Polished Edge
- Height:
- 39-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Recessed Mount, Surface Mount, Wall Mount
- Material:
- Aluminum, Glass
- Mirror Edge:
- Flat Edge
- Number of Doors:
- 1
- Number of Shelves:
- 3
- Size:
- 11-1/4 in x 39-3/8 in x 4-5/8 in
- UL Listed:
- UL 962
- Width:
- 11-1/4 in