5-3/16 x 7-3/16 in. Magnification Mirror in Polished Chrome

You last purchased this on
 
Robern

5-3/16 x 7-3/16 in. Magnification Mirror in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Robern

5-3/16 x 7-3/16 in. Magnification Mirror in Polished Chrome

  • Fast #
  • Part #RENTICE
  • Item #7528326
  • Manufacturer Part #ENTICE
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Name:
Polished Chrome
Depth:
1-13/16 in
Height:
5-3/16 in
IAPMO Listed -:
No
Projection:
1-13/16 in
Width:
7-3/16 in