5-Light Incandescent Light in White
M Series 5-Light Incandescent Light in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with MP/MT cabinets
- Five bulb
Specifications
- Collection:
- M Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 3 in
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Number of Lights:
- 5
- Width:
- 23-1/4 in