7W Medium Surface Mount Kit in Ocean Blue

You last purchased this on
 
Robern

7W Medium Surface Mount Kit in Ocean Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Robern

7W Medium Surface Mount Kit in Ocean Blue

  • Fast #
  • Part #RMSMK30D623
  • Item #4839570
  • Manufacturer Part #MSMK30D623
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Ocean Blue Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Ocean Blue
Height:
30 in
Material:
Glass
Width:
6 in