39-3/8 in. Surface Mount and Recessed Mount Medicine Cabinet in Satin Anodized Aluminum

You last purchased this on
 
Robern

AiO® 39-3/8 in. Surface Mount and Recessed Mount Medicine Cabinet in Satin Anodized Aluminum

This product requires certification to purchase.
Brand image
You last purchased this on
 
Robern

AiO® 39-3/8 in. Surface Mount and Recessed Mount Medicine Cabinet in Satin Anodized Aluminum

  • Fast #
  • Part #RAC2440D4P1L
  • Item #7315248
  • Manufacturer Part #AC2440D4P1L
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Anodized Aluminum Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Interior LED illumination that turns on and off with the exterior task lights
  • Magnetic storage strip for convenient access to small metal implements and to simplify your daily routine
  • One-touch task lighting for your best look with smooth and continuous dimming
  • Configure the interior of your cabinet to accommodate essential items of varying heights
  • Clip-on 170° hinges make installation exceptionally easy and provide plenty of clearance when the door is open
  • Constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
  • Positionable magnifying mirror
  • Power when and where you need it most with the added benefit of an integrated electrical outlets and USB ports
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
AiO®
Color Finish Category:
Greys
Color Finish Name:
Satin Anodized Aluminum
Depth:
4-7/8 in
Glass Type:
Mirror
Height:
39-3/8 in
IAPMO Listed -:
No
Installation Type:
Surface Mount, Recessed Mount
Material:
Aluminum, Glass
Mirror Included:
Yes
UL Listed:
UL 962
Width:
23-1/4 in