This product requires certification to purchase.

23-1/4 x 39-3/8 in. Lighted Frameless Single Door Medicine Cabinet

Robern

AiO Reserve 23-1/4 x 39-3/8 in. Lighted Frameless Single Door Medicine Cabinet

  • Fast #
  • Part #RAR2440D4FP1LE
  • Item #10562397
  • Manufacturer Part #AR2440D4FP1LE
3.8 out of 5 Customer Rating
Brand image
Robern

AiO Reserve 23-1/4 x 39-3/8 in. Lighted Frameless Single Door Medicine Cabinet

  • Fast #
  • Part #RAR2440D4FP1LE
  • Item #10562397
  • Manufacturer Part #AR2440D4FP1LE
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
4 in
Height
39-19/50 in
Width
23-1/4 in
Included Components
Lights Included
Yes
Characteristics & Features
Collection
AiO Reserve
Color Finish Category
Silver Tones
Color Finish Name
Mirror
Color Temperature
5600
Installation Type
Surface Mount, Recessed Mount
Light Bulb Type
LED
Material
Aluminum, Glass
Mirror Edge
Flat Edge
Number of Doors
1
Number of Shelves
4
Warranty & Product Information
Type
RAR2440D4FP1LE
UPC
723085306026