30 x 23-1/4 x 5 in. Single Door Mirror Medicine Cabinet in White
Candre™ 30 x 23-1/4 x 5 in. Single Door Mirror Medicine Cabinet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Smooth, easy-to-open door pull surrounds the door edge and polished metal surface adds to the cabinet's elegance
- With convenient three-way adjustments, these heavy-duty concealed hinges open a full 170° one of the widest swings available in a self-closing hinge and left or right hinge adjustability
- The reflective colored glass and polished metal surfaces offer a striking depth of design
- Electrical components are ETL/UL certified for damp locations
- Tinted gray mirror and white side kits coordinate with surface mounted cabinets
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Candre™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4 in
- Glass Type:
- Mirror
- Height:
- 30 in
- IAPMO Listed -:
- No
- Installation Type:
- Recessed Mount, Surface Mount
- Material:
- Aluminum, Glass
- Width:
- 23-1/4 in