DESCRIPTION

  • Clip-on 170° hinges make installation exceptionally easy and provide plenty of clearance when the door is open
  • Configure the interior of your cabinet to accommodate essential items of varying heights
  • Constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
  • Interior LED illumination that turns on and off with the exterior task lights
  • Magnetic storage strip for convenient access to small metal implements and to simplify your daily routine
  • One-touch task lighting for your best look with smooth and continuous dimming
  • Positionable magnifying mirror
  • Power when and where you need it most with the added benefit of an integrated electrical outlets and USB ports

Robern AiO® Double Door Medicine Cabinet with Large Door at Left, Task Lighting and Interior Illumination

RAC36D4P2L

Height:

30 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
AiO®
Depth
4 in
Glass Type
Decorative, Mirror
Height
30 in
IAPMO Listed
No
Installation Type
Surface Mount
Material
Anodized Aluminum, Glass
UL Listed
UL 962
Width
35-1/4 in

Starting at
$2074.31
EACH
  • QUANTITY