DESCRIPTION

  • Designed to provide exceptional task lighting, 100 W incandescent fixture and bulbs sold separately
  • Electrical components are ETL/UL certified for damp locations
  • Light can be adjusted facing up or down
  • Wall mount only

Robern M Series Double Wall Sconce

RMLLWSDD

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
M Series
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
9 in
Energy Star Compliant
No
Height
9 in
Lighting Direction
Down Lighting
Number Of Lights
2
UL Listed
Yes
Width
12-1/2 in

Starting at
Call for Pricing
  • QUANTITY