Wall Sconce in Chrome
Fairhaven Wall Sconce in Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 96-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clean, simple aesthetic
- Can be positioned upward or downward
Specifications
- Collection:
- Fairhaven
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 9-1/2 in
- Energy Star Compliant:
- No
- Height:
- 12 in
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 5 in