DESCRIPTION

  • 4" deep
  • Concealed finger pull-door edge
  • Electric option includes outlet shelf and door defogger
  • Left hinge and right hinge opening available
  • Overall size: 19 1/4" W x 39 3/8" H
  • Rough opening: 18 1/2" W x 38 5/8" H
  • SAFESEAL® gasket frame
  • Three way adjustable concealed hinge system

Robern Flat Plain Hinge Left Medicine Cabinet With Extended Lever

RMP20D4FPLE

Width:

SPECIFICATIONS

Depth
4 in
Height
39-3/8 in
Installation Type
Recessed
Material
Aluminum
Width
19-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY