DESCRIPTION

  • 23 1/4 " width, 39 3/8" height, 4" depth
  • Back mirror inside cabinet
  • Concealed finger pull
  • Door opening angle 170° (110° with lights)
  • Electric module components
  • Plain or 3/4" beveled door
  • Recess or surface mount
  • Rust-free aluminum cabinet
  • SAFESEAL® gasket frame
  • Two mirror door

Robern Flat Plain Hinge Right Medicine Cabinet With Extended Lever

RMP24D4FPRE

Width:

SPECIFICATIONS

Depth
4 in
Height
39-3/8 in
Installation Type
Recessed
Material
Aluminum
Width
23-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS