DESCRIPTION

  • Concealed finger-pull door edge
  • Door opening angle 170°
  • Durable rust-free construction
  • Mirrored door and interior
  • Outlet shelf with one 15A 110VAC duplex outlet
  • Recess or surface mount
  • SAFESEAL® gasket frame
  • Three adjustable glass shelves
  • Three-way adjustable concealed hinge system

Robern Safeseal™ Flat White Medicine Cabinet

RPLM30WRE

Width:

SPECIFICATIONS

Collection
Safeseal™
Color Finish
White
Color Finish Category
Whites
Depth
3-3/4 in
Height
30 in
Installation Type
Recessed Mount, Surface Mount
IsAcceptableImage
Width
24 in

Starting at
$719.11
EACH
  • QUANTITY

DOCUMENTS