DESCRIPTION
- Configure the interior of your cabinet to accommodate essential items of varying heights from your electric toothbrush to your favorite fragrance and cantilever shelf system features adjustable shelves and concealed adjustment holes for a custom-built appearance
- Electrical components are ETL/UL certified for damp locations
- In-cabinet outlet provides 110-volt power for items such as electric razors and toothbrushes and electric option includes one 15A 110VAC duplex outlet
- Mirrored interior simplifies your styling routine - access your personal items and use the mirror at the same time
- Offering secure storage for personal items and other valuables, this safety lock box also keeps medicines out of the reach of children and not available for the tri-view or three door cabinets
- Recess or surface mount
- These cabinets are constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
- This mirror offers 2x magnification
Robern PL Series Frameless Medicine Cabinet Right Hinged with Beveled Mirror
RPLM30BRE
Width:
SPECIFICATIONS
- CARB OTC LEED Compliant
- No
- Collection
- PL Series
- Color Finish
- Black
- Color Finish Category
- Blacks
- Depth
- 4 in
- Glass Type
- Flat Plain, Mirror
- Height
- 30 in
- IAPMO Listed
- No
- Installation Type
- Recessed Mount, Surface Mount
- Material
- Aluminum, Glass
- Width
- 23-1/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday