Robern M Series 30 in. Surface Mount and Recessed Mount Medicine Cabinet in Satin Anodized Aluminum RMC2430D4FBRE2

M Series 30 in. Surface Mount and Recessed Mount Medicine Cabinet in Satin Anodized Aluminum

Part #RMC2430D4FBRE2  |  Item #5107695  |  Manufacturer Part #MC2430D4FBRE2

$1,221.75 EACH

Color/Finish: Satin Anodized Aluminum

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Program the external LED to automatically provide nighttime illumination in 12-hour increments
  • These cabinets are constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
  • Prevent steamy reflections with a timer-enabled electronic defogger and the illuminated and door-mounted on/off switch allows for one-touch control
  • Find the light from within with an interior light that turns on when the door is opened and automatically turns off when closed
  • Keep small metal implements neatly arranged and close at hand on the self-mounted magnetic strip and included with all cabinets except for 12" width electric model
  • A dedicated razor holder and adjustable shelves house small items such as eyeglasses, contact lens cases and cosmetics
  • Offering secure storage for personal items and other valuables, this safety lock box also keeps medicines out of the reach of children and not available for the tri-view or three door cabinets

Specifications

CARB OTC LEED Compliant: No

Collection: M Series

Color Finish: Satin Anodized Aluminum

Color Finish Category: Stainless Steel

Depth: 4 in

Glass Type: [Flat, Beveled, Mirror]

Height: 30 in

IAPMO Listed: No

Installation Type: [Surface Mount, Recessed Mount]

Length: 23-1/4 in

Material: [Aluminum, Glass]

Mirror Included: Yes

Width: 23-1/4 in