M Series 40 in. Vertical Light Flange Dimmable in Polished Chrome

Part #RML1540VFSACRDN  |  Item #4889796  |  Manufacturer Part #ML1.540VFSACRDN

$921.75 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Fluorescent

CARB OTC LEED Compliant: No

Collection: M Series

Color Finish: Polished Chrome

Height: 40 in

IAPMO Listed: No