40 x 20 x 4-5/8 in. Flat and Plain Glass Top Cabinet with Right Hinge

You last purchased this on
 
Robern

M Series 40 x 20 x 4-5/8 in. Flat and Plain Glass Top Cabinet with Right Hinge

  • Fast #
  • Part #RMC2040D4FPR
  • Item #4889442
  • Manufacturer Part #MC2040D4FPR
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Robern

M Series 40 x 20 x 4-5/8 in. Flat and Plain Glass Top Cabinet with Right Hinge

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • These cabinets are constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
  • Prevent steamy reflections with a timer-enabled electronic defogger and the illuminated and door-mounted on/off switch allows for one-touch control
  • Program the external LED to automatically provide nighttime illumination in 12-hour increments
  • A dedicated razor holder and adjustable shelves house small items such as eyeglasses, contact lens cases and cosmetics
  • Offering secure storage for personal items and other valuables, this safety lock box also keeps medicines out of the reach of children and not available for the tri-view or three door cabinets
  • Keep small metal implements neatly arranged and close at hand on the self-mounted magnetic strip and included with all cabinets except for 12" width electric model
  • Find the light from within with an interior light that turns on when the door is opened and automatically turns off when closed
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA C22.2 No. 68
Collection:
M Series
Depth:
4-5/8 in
GSA Approved:
No
Height:
39-3/8 in
IAPMO Listed -:
No
Installation Type:
Recessed Mount, Surface Mount
Lights Included:
No
Material:
Aluminum
Mirror Edge:
Polished Edge
Mirror Included:
Yes
Mirror Shape:
Rectangle
NSF Certified:
No
Number of Doors:
1
Number of Shelves:
4
Size:
39-3/8 in x 19-1/4 in x 4-5/8 in
UL Listed:
UL 962
Width:
19-1/4 in