Robern M Series 5-Light Incandescent Light in Black RMTL24T

Robern

M Series 5-Light Incandescent Light in Black

Part #RMTL24T  |  Manufacturer Part #MTL24T

Color/Finish: Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Five bulb
  • For use with MP/MT cabinets

Specifications

Bulb Type: Incandescent

Collection: M Series

Color Finish: Black

Color Finish Category: Blacks

Energy Star Compliant: No

Height: 3 in

Lighting Direction: Up/Down Lighting

Number Of Lights: 5

Width: 23-1/4 in