Surface Mount Plain Mirror Kit for MC2070D6 Cabinet
M-Series Surface Mount Plain Mirror Kit for MC2070D6 Cabinet
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- MC2070D6 Cabinet
- CARB OTC LEED Compliant:
- No
- Collection:
- M-Series
- GSA Approved:
- No
- Height:
- 70 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Lights Included:
- No
- Medicine Cabinet Part Type:
- Mirror
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 4 in