DESCRIPTION

  • Magnifies at 3x and retracts neatly into cabinet
  • Makes it easy to do detailed grooming tasks while creating less ergonomic stress

Robern Magnifying Mirror

RPOMM

Width:

15-1/2 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Height
11-3/4 in
IAPMO Listed
No
Material
Aluminum, Glass
Width
15-1/2 in

Starting at
$168.56
EACH
  • QUANTITY

DOCUMENTS