Mainline 18W 1-Light Wall Sconce in Satin Nickel

Part #RDLFML70  |  Item #7530717  |  Manufacturer Part #DLFML70

Call for Pricing

Color/Finish: Satin Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Bulb Type: Compact Fluorescent

CSA Certified: CSA C22.2 No. 250

Collection: Mainline

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 3-13/16 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Height: 12-5/16 in

Installation Type: Wall Mount

Light Bulb Base Type: G24q-3

Lighting Direction: Up Lighting

Material: Glass, Metal

Number Of Lights: 1

UL Listed: UL 1598

Watts: 18

Width: 3-1/8 in