Mainline 23-1/4 x 39-3/8 in. Rosemont Decorative Framed Cabinet with Right Hinge and Electric Option in Polished Nickel with Classic Grey

Part #RDC2440D6RMGRE77  |  Item #7177312  |  Manufacturer Part #DC2440D6RMGRE77

$1,611.75 EACH

Color/Finish: Polished Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • These cabinets feature a slim and multi-layered bevel frame adding depth to any design
  • In-cabinet outlet provides 110-volt power for items such as electric razors and toothbrushes and electric option includes one 15A 110VAC duplex outlet
  • These cabinets are constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
  • With convenient three-way adjustments and these heavy-duty self-closing hinges offer a left or right hinge adjustability
  • Use the pull-out magnifying mirror (POMM) to perform detailed tasks like tweezing while creating less ergonomic stress and this mirror magnifies at 3x and retracts neatly into the cabinet
  • Offering secure storage for personal items and other valuables and this safety lock box also keeps medicines out of the reach of children
  • Electrical components are ETL/UL certified for damp locations

Specifications

CARB OTC LEED Compliant: No

CSA Certified: CSA C22.2 No. 68

Collection: Mainline

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 6 in

Glass Type: Mirror

Height: 39-3/8 in

IAPMO Listed: No

Installation Type: [Recessed Mount, Surface Mount]

Material: Satin Anodized Aluminum

Power Source: Electric

UL Listed: UL 962

Width: 23-1/4 in