Robern Mainline Medicine Cabinet RDC2030D4RMG

DESCRIPTION

  • Electrical components are ETL/UL certified for damp locations
  • In-cabinet outlet provides 110-volt power for items such as electric razors and toothbrushes and electric option includes one 15A 110VAC duplex outlet
  • Offering secure storage for personal items and other valuables and this safety lock box also keeps medicines out of the reach of children
  • These cabinets are constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
  • These cabinets feature a slim and multi-layered bevel frame adding depth to any design
  • Use the pull-out magnifying mirror (POMM) to perform detailed tasks like tweezing while creating less ergonomic stress and this mirror magnifies at 3x and retracts neatly into the cabinet
  • With convenient three-way adjustments and these heavy-duty self-closing hinges offer a left or right hinge adjustability

Robern Mainline Medicine Cabinet

RDC2030D4RMG

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Mainline
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4 in
Glass Type
Mirror
Height
30 in
IAPMO Listed
No
Installation Type
Recessed Mount, Surface Mount
Material
Glass, Satin Anodized Aluminum
Width
19-1/4 in

Starting at
Call for Pricing
  • QUANTITY