This product requires certification to purchase.

15-1/4 x 30 in. Recessed Mount Medicine Cabinet in Mirror

You last purchased this on
 
Robern

PL Portray 15-1/4 x 30 in. Recessed Mount Medicine Cabinet in Mirror

  • Fast #
  • Part #RP2C1630D4FPSC
  • Item #9430318
  • Manufacturer Part #P2C1630D4FPSC
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Robern

PL Portray 15-1/4 x 30 in. Recessed Mount Medicine Cabinet in Mirror

  • Fast #
  • Part #RP2C1630D4FPSC
  • Item #9430318
  • Manufacturer Part #P2C1630D4FPSC
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Mirror Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Modular cabinet - combine multiple cabinets, lighting, or mirrors
  • All cabinets are non-handed/reversible
  • Mirrored interior with 3 adjustable, cantilevered glass shelves
  • Cantilever shelving adjustable in 1" increments
  • Includes installation hardware for recess mounting
  • Can be recessed or surface mounted (surface mounting kit required)
  • Requires Certification

Specifications

Collection:
PL Portray
Color Finish Category:
Stainless Steel
Color Finish Name:
Mirror
Depth:
4 in
Height:
30 in
Installation Type:
Recessed Mount
Material:
Aluminium, Glass
Mirror Edge:
Polished Edge
Number of Doors:
1
Number of Shelves:
3
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Width:
15-1/4 in