This product requires certification to purchase.

23-1/4 x 39-3/8 in. Recessed and Surface Mount Medicine Cabinet

You last purchased this on
 
Robern

PL Portray 23-1/4 x 39-3/8 in. Recessed and Surface Mount Medicine Cabinet

  • Fast #
  • Part #RP2C2440D4FPBA
  • Item #9430277
  • Manufacturer Part #P2C2440D4FPBA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Robern

PL Portray 23-1/4 x 39-3/8 in. Recessed and Surface Mount Medicine Cabinet

  • Fast #
  • Part #RP2C2440D4FPBA
  • Item #9430277
  • Manufacturer Part #P2C2440D4FPBA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Modular Cabinet - combine multiple cabinets, lighting, or mirrors
  • All cabinets are non-handed/reversible
  • Mirrored interior with 4 adjustable, cantilevered glass shelves
  • Cantilever shelving adjustable in 1" increments
  • Includes installation hardware for recess mounting
  • Can be recessed or surface mounted
  • Requires Certification

Specifications

Collection:
PL Portray
Depth:
4-5/8 in
Glass Type:
Mirror
Height:
39-3/8 in
Installation Type:
Recessed Mount, Surface Mount
Material:
Aluminum, Glass
Mirror Edge:
Polished Edge
Mirror Included:
Yes
Number of Doors:
1
Number of Shelves:
4
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
UL 962
Width:
23-1/4 in