39-3/8 in. Recessed Mount and Surface Mount Medicine Cabinet in White

You last purchased this on
 
Robern

PL Series 39-3/8 in. Recessed Mount and Surface Mount Medicine Cabinet in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Robern

PL Series 39-3/8 in. Recessed Mount and Surface Mount Medicine Cabinet in White

  • Fast #
  • Part #RPLM1640WLE
  • Item #4226648
  • Manufacturer Part #PLM1640WLE
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mirrored interior simplifies your styling routine - access your personal items and use the mirror at the same time
  • These cabinets are constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
  • In-cabinet outlet provides 110-volt power for items such as electric razors and toothbrushes and electric option includes one 15A 110VAC duplex outlet
  • Offering secure storage for personal items and other valuables, this safety lock box also keeps medicines out of the reach of children and not available for the tri-view or three door cabinets
  • Electrical components are ETL/UL certified for damp locations
  • This mirror offers 2x magnification
  • Configure the interior of your cabinet to accommodate essential items of varying heights from your electric toothbrush to your favorite fragrance and cantilever shelf system features adjustable shelves and concealed adjustment holes for a custom-built appearance
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
PL Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
4-5/8 in
Glass Type:
Flat Plain
Height:
39-3/8 in
IAPMO Listed -:
No
Installation Type:
Recessed Mount, Surface Mount
Material:
Aluminum, Glass
Mirror Edge:
Polished Edge
UL Listed:
UL 962
Width:
15-1/4 in