Robern PL Series 39-3/8 in. Recessed Mount and Surface Mount Medicine Cabinet in White RPLM1640LE

DESCRIPTION

  • In-cabinet outlet provides 110-volt power for items such as electric razors and toothbrushes and electric option includes one 15A 110VAC duplex outlet
  • Mirrored interior simplifies your styling routine - access your personal items and use the mirror at the same time
  • These cabinets are constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
  • Configure the interior of your cabinet to accommodate essential items of varying heights from your electric toothbrush to your favorite fragrance and cantilever shelf system features adjustable shelves and concealed adjustment holes for a custom-built appearance
  • This mirror offers 2x magnification
  • Offering secure storage for personal items and other valuables, this safety lock box also keeps medicines out of the reach of children and not available for the tri-view or three door cabinets
  • Electrical components are ETL/UL certified for damp locations

Robern PL Series 39-3/8 in. Recessed Mount and Surface Mount Medicine Cabinet in White

RPLM1640WLE

Manufacturer Part #: PLM1640WLE

Color/Finish

 

SPECIFICATIONS

Collection
PL Series
Depth
4-5/8 in
Glass Type
Flat Plain
Height
39-3/8 in
IAPMO Listed
No
Installation Type
Recessed Mount, Surface Mount
Mirror Edge
Polished Edge
UL Listed
UL 962
Width
15-1/4 in

Print