Plain Glass Medium Surface Mount Kit

You last purchased this on
 
Robern

Plain Glass Medium Surface Mount Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Robern

Plain Glass Medium Surface Mount Kit

  • Fast #
  • Part #RMSMK40D6P
  • Item #4839523
  • Manufacturer Part #MSMK40D6P
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Height:
40 in
IAPMO Listed -:
No
Installation Type:
Surface Mount
Material:
Glass
Medicine Cabinet Part Type:
Side Kit
Product Type:
Mirror, Kit
Width:
6 in