36-1/8 in. Surface Mount and Recessed Mount Medicine Cabinet in Satin Anodized Aluminum
R3 Series 36-1/8 in. Surface Mount and Recessed Mount Medicine Cabinet in Satin Anodized Aluminum
Frequently Purchased Together
Product Details
- Premium construction: These cabinets are constructed using anodized aluminum frames that resists the intense moisture of the bathroom environment and ensuring long-lasting beauty and featuring a satin silver interior which provides a clean and luxurious aesthetic
- Configure the interior of your cabinet to accommodate essential items of varying heights from your electric toothbrush to your favorite fragrance and cantilever shelf system features adjustable shelves and concealed adjustment holes for a custom-built appearance
- Easy installation: 1" flange can cover imperfections on the wall from existing cabinets or paint lines for seamless installation
- A 108° hinge inset within the body of the cabinet provides a clean and sophisticated interior
- Laminated and mirrored door with the door opening integrated into the cabinet provides a low-profile look
- Plunger prevents slamming and giving users confidence in a smooth and gentle close
- Mirrored interior simplifies your styling routine - access your personal items and use the mirror at the same time
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- R3 Series
- Depth:
- 5-1/16 in
- GSA Approved:
- No
- Height:
- 36-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Recessed Mount, Surface Mount, Wall Mount
- Lights Included:
- No
- Material:
- Aluminum, Glass
- Mirror Edge:
- Beveled Edge
- Mirror Included:
- Yes
- Mirror Shape:
- Rectangle
- NSF Certified:
- No
- Number of Doors:
- 1
- Number of Shelves:
- 3
- Size:
- 16 in x 36-1/8 in x 5-1/16 in
- UL Listed:
- UL 962
- Width:
- 16 in