16 x 30 6 in. Flat Plain Medicine Cabinet
SafeSeal® 16 x 30 6 in. Flat Plain Medicine Cabinet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rough opening: 14 1/2"Wx29 1/4"H
- 6" deep
- Overall size: 15 1/4"Wx30"H
- 3-way adjustable concealed hinge system
- Concealed finger pull-door edge
- SAFESEAL® gasket frame
- Can be installed with left or right opening
Documents
Specifications
- Collection:
- SafeSeal®
- Depth:
- 6 in
- Glass Type:
- Flat Plain
- Height:
- 30 in
- Installation Type:
- Recessed Mount, Surface Mount
- Material:
- Aluminum
- Width:
- 16 in