DESCRIPTION

  • Concealed finger-pull door edge
  • Door opening angle 100°
  • Durable rust-free construction
  • Mirrored door and interior
  • Recess or surface mount
  • SAFESEAL® gasket frame
  • Three adjustable glass shelves
  • Three-way adjustable concealed hinge system

Robern Safeseal™ Two Door Mirrored Medicine Cabinet

RPLM30B

Width:

SPECIFICATIONS

Collection
Safeseal™
Color Finish
Black
Color Finish Category
Blacks
Height
30 in
Installation Type
Surface Mount
Material
Aluminum
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY