48 x 27 in. Medicine Cabinet Door Mirror with LED

You last purchased this on
 
Robern

Uplift™ 48 x 27 in. Medicine Cabinet Door Mirror with LED

This product requires certification to purchase.
Brand image
You last purchased this on
 
Robern

Uplift™ 48 x 27 in. Medicine Cabinet Door Mirror with LED

  • Fast #
  • Part #RUC4827FPE
  • Item #3815258
  • Manufacturer Part #UC4827FPE
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Aluminum handle enables effortless two-finger lifting of the door without smudging the mirror and it also houses the night light option and creating a clean clutter-free design
  • Interior cabinet lights turn on when the door is open, off when it is closed and making it easy to find items even when your room is dark
  • The night light provides a soft light that illuminates to help locate items in the middle of the night
  • This discreet wiring enclosure keeps unsightly wires (coaxial, ethernet, speaker and appliance) out of sight and it allows you to run wires from your appliances to any outlet without cluttering your space
  • Use the pull-out magnifying mirror (POMM) to perform detailed tasks like tweezing while creating less ergonomic stress and this mirror magnifies at 3x and retracts neatly into the cabinet
  • The mirror defogger allows mirror use even in a humid environment, an LED indicator light lets you know that the defogger is turned on and mirror defogger comes with a night light
  • Power when and where you need it most, the electric column features six outlets, two on the top and four at the bottom and to provide power for items such as electric razors and curling irons
  • The position hold door-opening mechanism lets you decide how much or how little you open the door
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Uplift™
Depth:
6 in
Glass Type:
Mirror
Height:
27 in
Installation Type:
Surface Mount
Material:
Aluminum, Glass
Width:
48 in