40 in. 4000K Anodized Aluminum Frameless Round Mirror with Light Inset
Vitality 40 in. 4000K Anodized Aluminum Frameless Round Mirror with Light Inset
Frequently Purchased Together
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 12.82
- Collection:
- Vitality
- Color Temperature:
- 4000
- Depth:
- 1-3/4 in
- Diameter:
- 40 in
- Glass Type:
- Flat
- Installation Type:
- Wall Mount, Surface Mount
- Light Bulb Type:
- LED
- Lumens:
- 1488
- Material:
- Aluminum
- UL Listed:
- UL 962