DESCRIPTION

  • Can be positioned upward or downward
  • Clean, simple aesthetic

Robern Fairhaven Wall Sconce

RMLLWFH

Color Finish

 

SPECIFICATIONS

Collection
Fairhaven
Color Finish
Chrome
Color Finish Category
Chromes
Depth
9-1/2 in
Height
12 in
UL Listed
Yes
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$168.56
EACH
  • QUANTITY