DESCRIPTION
- Centric tip for optimal hole geometry
- Four-Flute design for fast dust removal
- Optimized brazing and hardening process for top resistance in reinforced concrete
- Optimized flute design to reduce stress and make the bit run cooler
Robert Bosch 10 x 12 in. Single Drive System Shank Bit
BHC2064
Bit Diameter:
SPECIFICATIONS
- Bit Diameter
- 3/8 in
- Length
- 12 in
- Material
- Carbide
- Shank Style
- SDS
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday