• Cart

DESCRIPTION

  • Centric tip for optimal hole geometry
  • Four-Flute design for fast dust removal
  • Optimized brazing and hardening process for top resistance in reinforced concrete
  • Optimized flute design to reduce stress and make the bit run cooler

Robert Bosch 1/4 x 2 x 4 in. Single Drive System Shank Bit

BHC2040

Bit Diameter:

1/4 in

SPECIFICATIONS

Bit Diameter
1/4 in
Bit Sizes
1/4 in
Drill Bit Type
Masonry
Length
4 in
Magnetic
No
Material
Steel
Number Of Pieces
1 Piece
Product Type
Masonry Bit
Shank Size
25/64 in
Shank Style
SDS-Plus

  • QUANTITY

0 item(s) added to Cart Checkout Now