DESCRIPTION

  • Centric tip for optimal hole geometry
  • Four-Flute design for fast dust removal
  • Optimized brazing and hardening process for top resistance in reinforced concrete
  • Optimized flute design to reduce stress and make the bit run cooler

Robert Bosch 2 x 4 in. Single Drive System Shank Bit

BHC2040

Bit Diameter:

SPECIFICATIONS

Bit Diameter
1/4 in
Length
4 in
Material
Steel
Shank Style
SDS

Starting at
Call for Pricing
  • QUANTITY